Zoro Homepage

Trad 1F Eco Hh W/Slide Bar 2.0 Gpm Chr

  • Mfr # 3668EP

  • Zoro # G012374011


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
5.75 in
Depth (In.)
3.25 in
Standards
Watersense Listed
Length
32.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3668EP
Zoro #
G012374011
UPC #
26508242193
Country of Origin
United States

Dimensions

Width (In.)
5.75 in
Depth (In.)
3.25 in
Length
32.8 in

Details

Finish
Chrome
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-function 4-1/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.