Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trad 4F Eco Hh W/Slide Bar 2.0Gpm Bn

  • Mfr # 3667EPBN

  • Zoro # G512373323


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Depth (In.)
3.31 in
Length
32.91 in
Width (In.)
5.91 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3667EPBN
Zoro #
G512373323
UPC #
26508242179
Country of Origin
United States

Dimensions

Depth (In.)
3.31 in
Length
32.91 in
Width (In.)
5.91 in

Details

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.