Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trad 4F Eco Hh W/Slide Bar 2.0Gpm Orb

  • Mfr # 3667EPORB

  • Zoro # G312372977


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
5.83 in
Standards
Watersense Listed
Depth (In.)
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3667EPORB
Zoro #
G312372977
UPC #
26508242186
Country of Origin
United States

Dimensions

Width (In.)
5.83 in
Depth (In.)
3.23 in
Length
32.91 in

Details

Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.