Zoro Homepage

Trad 4F Eco Hh W/Slide Bar Bg

  • Mfr # 3667EPBG

  • Zoro # G508465117


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Length
33 in
Width
5.875 in
Height
3.25 in
Finish
Brushed Gold
Certification
WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3667EPBG
Zoro #
G508465117
UPC #
26508350973
Country of Origin
United States

Dimensions

Length
33 in
Width
5.875 in
Height
3.25 in

Details

Finish
Brushed Gold
Certification
WaterSense Listed

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.