Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trad 4F Eco Hh W/Slide Bar Bl

  • Mfr # 3667EPBL

  • Zoro # G308465102


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Length
32.9 in
Width
6 in
Height
3.4 in
Finish
Matte Black
Certification
WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3667EPBL
Zoro #
G308465102
UPC #
26508350997
Country of Origin
United States

Dimensions

Length
32.9 in
Width
6 in
Height
3.4 in

Details

Finish
Matte Black
Certification
WaterSense Listed

Description

matte black finish is the perfect complement to modern spaces


  • •four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.