
Trad 4F Eco Hh W/Slide Bar Nl
Mfr # 3667EPNL
Zoro # G812372064
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Length
32.9 in
Depth (In.)
3.3 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3667EPNL
Zoro #
G812372064
UPC #
26508301197
Country of Origin
United States
Dimensions
Length
32.9 in
Depth (In.)
3.3 in
Width (In.)
5.9 in
Details
Finish
Polished Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •included slide bar makes it easy to adjust the handheld shower height
- •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.