Zoro Homepage

Trad 4F Eco Hh W/Wall Brkt 2.0Gpm Orb

  • Mfr # 3636EPORB

  • Zoro # G512414910


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Width
5.88 in
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3636EPORB
Zoro #
G512414910
UPC #
26508242773
Country of Origin
United States

Dimensions

Length
11.75 in
Width
5.88 in
Depth
3.69 in

Details

Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •four-function 4-3/8" diameter spray head handshower
  • •vacuum breaker
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.