Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trad 4F Eco Hh W/Wall Brkt Bl

  • Mfr # 3636EPBL

  • Zoro # G208596906


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
11.8 in
Standards
WaterSense Listed
Height
3.7 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3636EPBL
Zoro #
G208596906
UPC #
26508351017
Country of Origin
China

Dimensions

Length (In.)
11.8 in
Height
3.7 in
Width
5.9 in

Details

Finish
Matte Black
Standards
WaterSense Listed

Description

matte black finish is the perfect complement to modern spaces


  • •four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •vacuum breaker
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.