Zoro Homepage

Traditional Pivoting Paper Holder

  • Mfr # YB1008BN

  • Zoro # G015946994


product price: $38.55
/ea

Key Features

Depth
1.95 in
Finish
Brushed Nickel
Mounting
Wall
Length
8.84 in
Width
3.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1008BN
Zoro #
G015946994
UPC #
034584021588
Country of Origin
Multiple

Dimensions

Depth
1.95 in
Length
8.84 in
Width
3.26 in

Details

Finish
Brushed Nickel
Mounting
Wall

Description

  • Constructed of Zinc ensuring durability and dependability, while maintaining aesthetic appeal
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates seamlessly with products from the Traditional Collection
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.