Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Posi T/S Trim Brb

  • Mfr # T2123BRB

  • Zoro # G112372030


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Depth (In.)
5.4 in
Width (In.)
8.4 in
Length
9.6 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2123BRB
Zoro #
G112372030
UPC #
26508270196
Country of Origin
United States

Dimensions

Depth (In.)
5.4 in
Width (In.)
8.4 in
Length
9.6 in

Details

Finish
Mediterranean Bronze
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.