
Traditional Posi T/S Trim Eco Brb
Mfr # T2123EPBRB
Zoro # G512371978
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Finish
Mediterranean Bronze
Depth (In.)
5.5 in
Width (In.)
8.3 in
Length
9.6 in
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2123EPBRB
Zoro #
G512371978
UPC #
26508270219
Country of Origin
United States
Dimensions
Depth (In.)
5.5 in
Width (In.)
8.3 in
Length
9.6 in
Details
Finish
Mediterranean Bronze
Standards
WaterSense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.