Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Posi T/S Trim Srn

  • Mfr # T2123SRN

  • Zoro # G612371960


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Length
9.7 in
Width (In.)
8.3 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Depth (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2123SRN
Zoro #
G612371960
UPC #
26508270233
Country of Origin
United States

Dimensions

Length
9.7 in
Width (In.)
8.3 in
Depth (In.)
5.5 in

Details

Finish
Spot Resist Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.