Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Towel Ring Brb

  • Mfr # YB1086BRB

  • Zoro # G612371076


product price: $34.45
/ea

Key Features

Finish
Mediterranean Bronze
Bar Length
7.9 in
Width
6.8 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1086BRB
Zoro #
G612371076
UPC #
34584021687
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
7.9 in
Width
6.8 in
Height
2.4 in

Details

Finish
Mediterranean Bronze

Description

  • •mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •towel ring
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.