Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans 4 Fctn Hh Shr 2.0 Gpm Orb

  • Mfr # 164928ORB

  • Zoro # G512373194


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
11.73 in
Standards
Watersense Listed
Width (In.)
5.91 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164928ORB
Zoro #
G512373194
UPC #
26508241639
Country of Origin
United States

Dimensions

Length
11.73 in
Width (In.)
5.91 in
Depth (In.)
3.62 in

Details

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •four-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.