Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans 4F Eco Hh W/Slide Bar 2.0Gpm Chr

  • Mfr # 3669EP

  • Zoro # G812373337


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
5.83 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Depth (In.)
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3669EP
Zoro #
G812373337
UPC #
26508242223
Country of Origin
United States

Dimensions

Width (In.)
5.83 in
Depth (In.)
3.31 in
Length
32.83 in

Details

Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •four-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.