Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans 4F Eco Hh W/Slide Bar 2.0Gpm Orb

  • Mfr # 3669EPORB

  • Zoro # G612372974


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Width (In.)
5.75 in
Depth (In.)
3.25 in
Length
32.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3669EPORB
Zoro #
G612372974
UPC #
26508242247
Country of Origin
United States

Dimensions

Width (In.)
5.75 in
Depth (In.)
3.25 in
Length
32.8 in

Details

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •four-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.