
Transfer Bench Glacier White
Mfr # DN7105
Zoro # G0176619
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Finish
Glacier White
Width
33"
Height
18"
Mounting Type
Wall
Includes
Template and Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN7105
Zoro #
G0176619
UPC #
034584011947
Country of Origin
China
Dimensions
Width
33"
Height
18"
Details
Finish
Glacier White
Mounting Type
Wall
Item
Transfer Bench Glacier White
Includes
Template and Mounting Hardware
Features
Corrosion Resistance
Description
Transfer Bench Glacier White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.