Zoro Homepage

Transfer Valve, Brass, 3" End Tip Dia.

  • Mfr # 3360

  • Zoro # G6303906


product price: $167.63
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower accessory
Material
Brass
Finish
Brass
Standards
BAA Compliant
Includes
Commercial Three-Function 2 in Transfer Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360
Zoro #
G6303906
UPC #
026508222768
Country of Origin
United States

Dimensions

End Tip Dia. (In.)
3.00
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Overall Height
2 3/4 in

Details

Sub-Category
Shower accessory
Material
Brass
Finish
Brass
Standards
BAA Compliant
Includes
Commercial Three-Function 2 in Transfer Valve
For Use With
Shower Valve
Item
Transfer Valve
Number of Holes
1
Tub and Shower Category
Shower Valves
For Use With Mfr. Model Number
52710EP15
Type
Shower
Reversible
Not Reversible
Includes Cartridge
Cartridge Included
Number of Ports
4
Includes Check Stop
Check Stop Included
Connection Type
CC
Compatible Mfr. Model Number
52710EP15; C20-CH-6
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Included
Features
From Finishes that are Guaranteed to Last a Lifetime, to Faucets that Perfectly Balance your Water Pressure, Moen Sets the Standard for Exceptional Beauty and Reliable, Innovative Design
Product Type
Transfer Valve
Compatible Product Type
Shower Valve
Compatible Manufacturer Part Number
52710EP15, C20-CH-6

Description

Transfer Valve, Non CEC Compliant, Connection Size 1/2 in, CC, For Use With Shower Valve, Number of Ports 4, Overall Height 2 3/4 in, Moen, Reversible Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.