Zoro Homepage

Transfer Valve Handle Kit in Brushed Gold

  • Mfr # 201907BG

  • Zoro # G210331588


product price: $38.45
/ea

Key Features

Finish
Brushed Gold
Overall Height
1.6 in
Color
Gold
Overall Width
6.88 in
Overall Length
10.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201907BG
Zoro #
G210331588
UPC #
26508347621
Country of Origin
Unknown

Dimensions

Overall Height
1.6 in
Overall Width
6.88 in
Overall Length
10.88 in

Details

Finish
Brushed Gold
Color
Gold

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Covered under Moen's 1 year warranty
  • •10.88" x 6.88" x 1.6" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.