Transfer Valve Handle Kit in Brushed Nickel
Mfr # 201907BN
Zoro # G810331612
product price: $38.45
/eaKey Features
Finish
Brushed Nickel
Overall Length
10.75 in
Overall Height
0.8 in
Overall Width
7.13 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201907BN
Zoro #
G810331612
UPC #
26508347645
Country of Origin
Unknown
Dimensions
Overall Length
10.75 in
Overall Height
0.8 in
Overall Width
7.13 in
Details
Finish
Brushed Nickel
Color
Silver
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's 1 year warranty
- •10.75" x 7.13" x 0.8" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.