Transfer Valve Handle Kit in Matte Black
Mfr # 201907BL
Zoro # G810331636
product price: $36.45
/eaKey Features
Finish
Matte Black
Overall Width
7.13 in
Overall Length
10.75 in
Overall Height
1.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201907BL
Zoro #
G810331636
UPC #
26508347638
Country of Origin
Unknown
Dimensions
Overall Width
7.13 in
Overall Length
10.75 in
Overall Height
1.1 in
Details
Finish
Matte Black
Color
Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Covered under Moen's 1 year warranty
- •10.75" x 7.13" x 1.1" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.