Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Transfer Valve Trim T4301BN

Transfer Valve Trim (Discontinued)

  • Mfr # T4301BN
  • Zoro # G401731142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4301BN
Zoro #
G401731142
UPC #
26508275733
Country of Origin
Unknown

Dimensions

Length
5.88
Height
3.88
Width
5.69

Details

Finish
Brushed Nickel
Weight
1.5
Handles
1 Lever Handles
Collection
Belfield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.