Zoro Homepage
This item is Discontinued.
Moen Transfer Valve Trim T4311

Transfer Valve Trim (Discontinued)

  • Mfr # T4311
  • Zoro # G101238590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4311
Zoro #
G101238590
UPC #
26508250402
Country of Origin
China

Dimensions

Length
5
Height
5.125
Width
5

Details

Finish
Chrome
Weight
1.36
Collection
Kingsley
Handles
1 Lever Handles

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.