Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Valve Trim

  • Mfr # T4511

  • Zoro # G101730841


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
5.88
Height
3.88
Width
5.69
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4511
Zoro #
G101730841
UPC #
26508253687
Country of Origin
China

Dimensions

Length
5.88
Height
3.88
Width
5.69

Details

Finish
Chrome
Weight
1.5
Collection
Wynford
Handles
1 Lever Handles

Description

This MOEN Transfer Valve Trim has a chrome finish, is 5.88 inches in length, 3.88 inches in height, 5.69 inches in width, and weighs 1.5 pounds. It is part of the Wynford Collection and has one lever handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.