Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Valve Trim

  • Mfr # T4611

  • Zoro # G601238595


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
5.88
Width
5.69
Height
3.88
Weight
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4611
Zoro #
G601238595
UPC #
26508230589
Country of Origin
United States

Dimensions

Length
5.88
Width
5.69
Height
3.88

Details

Finish
Chrome
Weight
1.26
Handles
1 Lever Handles
Collection
Voss

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.