Transitional Eva 18" Grab Bar Oil Rubbed Bronze, 18" L, Stainless Steel, Oil Rubbed Bronze

  • Mfr # YG2818ORB

  • Zoro # G0171667


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YG2818ORB
Zoro #
G0171667
UPC #
034584024336
Country of Origin
China

Dimensions

Length
18"
Width
2.8"
Height
3-1/4"
Bar Length
18"

Details

Finish
Oil Rubbed Bronze
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Eva 18" Grab Bar Oil Rubbed Bronze
Features
Corrosion Resistant; Limited Lifetime Warranty; Shower Values Control With Flowing Curves, The Eva Collection's Transitional Design is Pure and Organic, Petal Like Handles and Swan Like Spout Bring a Relaxed Feeling to the Bath

Description

Eva 18 In. Grab Bar Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.