Zoro Homepage

Transitional Soap Dispenser Black Stainless

  • Mfr # S3946BLS

  • Zoro # G312372007


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
3.7 in
Finish
Black Stainless
Width
5.8 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3946BLS
Zoro #
G312372007
UPC #
026508294581
Country of Origin
United States

Dimensions

Overall Height (In.)
3.7 in
Width
5.8 in
Length
11.8 in

Details

Finish
Black Stainless

Description

  • •Spot Resist(tm) black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •top lifts off for easy refill
  • •18 ounce refillable bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.