Zoro Homepage

Transitional Voss 24" Grab Bar Bright Chrome, 24" L, Stainless Steel, Bright Chrome

  • Mfr # YG5124CH

  • Zoro # G2171362


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG5124CH
Zoro #
G2171362
UPC #
034584025227
Country of Origin
China

Dimensions

Length
24"
Width
2-5/8"
Height
3-1/8"
Bar Length
12"

Details

Finish
Bright Chrome
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Voss 24" Grab Bar Bright Chrome
Features
Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident transitional style to the bath; Shower Value Control; Corrosion Resistant; limited lifetime warranty

Description

Voss 24 In. Grab Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.