Zoro Homepage

Trim Brantford Posi Ts Rs Ep 2.0 Bn

  • Mfr # T2252EPBN

  • Zoro # G312374117


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
11.42 in
Depth (In.)
5.04 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
12.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2252EPBN
Zoro #
G312374117
UPC #
26508271582
Country of Origin
United States

Dimensions

Width (In.)
11.42 in
Depth (In.)
5.04 in
Length
12.05 in

Details

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •full rainshower
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.