Zoro Homepage

Trim Dartmoor Posi Shower Only Chr

  • Mfr # T2182

  • Zoro # G812373047


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
4.2 in
Length
7.8 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Width (In.)
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2182
Zoro #
G812373047
UPC #
26508264454
Country of Origin
United States

Dimensions

Depth (In.)
4.2 in
Length
7.8 in
Width (In.)
7.8 in

Details

Finish
Chrome
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •4" diameter spray head
  • •full spray
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.