
Trim Dartmoor Posi Tub/Shower Eco Bl
Mfr # T2183EPBL
Zoro # G012372987
product price: $213.28
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Length
7.8 in
Width (In.)
7.7 in
Depth (In.)
4.8 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2183EPBL
Zoro #
G012372987
UPC #
26508337028
Country of Origin
United States
Dimensions
Length
7.8 in
Width (In.)
7.7 in
Depth (In.)
4.8 in
Details
Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full spray
- •7"
- •diverter
- •limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.