Zoro Homepage

Trim Dartmoor Posi Tub/Shower Rs Ep Bl

  • Mfr # T2283EPBL

  • Zoro # G812373924


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
Watersense Listed
Depth (In.)
5 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2283EPBL
Zoro #
G812373924
UPC #
26508337042
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Width (In.)
11.5 in
Length
12 in

Details

Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •one-function full rainshower
  • •7"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.