Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Eva 1H Shr Posi Haf Ep 1.75 Gpm Orb

  • Mfr # T2132EPORB

  • Zoro # G612371908


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
7.88 in
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2132EPORB
Zoro #
G612371908
UPC #
26508209073
Country of Origin
United States

Dimensions

Length
7.88 in
Depth (In.)
4.5 in
Width (In.)
7.75 in

Details

Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •3-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •full spray
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.