
Trim Eva 1H Shr Posi Haf Rs Ep 2.0 Orb
Mfr # T2232EPORB
Zoro # G212371230
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
11.42 in
Depth (In.)
4.96 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2232EPORB
Zoro #
G212371230
UPC #
26508271551
Country of Origin
United States
Dimensions
Width (In.)
11.42 in
Depth (In.)
4.96 in
Length
12.05 in
Details
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.