
Trim Eva 1H Ts Posi Haf Spt Rs Ep 2.0 Bn
Mfr # T2233EPBN
Zoro # G612372943
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Depth (In.)
5.28 in
Length
12.05 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2233EPBN
Zoro #
G612372943
UPC #
26508271568
Country of Origin
United States
Dimensions
Depth (In.)
5.28 in
Length
12.05 in
Width (In.)
11.42 in
Details
Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
- •7"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.