Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Kgsy 1H Ts Mnt Vlv Orb

  • Mfr # T3111ORB

  • Zoro # G612372912


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Depth (In.)
4.5 in
Length
7.88 in
Width (In.)
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3111ORB
Zoro #
G612372912
UPC #
26508132395
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in
Length
7.88 in
Width (In.)
7.75 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •lever handle makes it easy to adjust the water
  • •equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • •showerhead sold separately
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.