Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Trim Kgsy Ws Lav Lr Harc Wa Pb T6125P

Trim Kgsy Ws Lav Lr Harc Wa Pb (Discontinued)

  • Mfr # T6125P
  • Zoro # G906898081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6125P
Zoro #
G906898081
UPC #
26508164099
Country of Origin
United States

Dimensions

Length
13.7
Height (In.)
2.9
Width (In.)
9.2

Details

Item
Trim
Finish
Polished Brass
Color
Gold

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.