Zoro Homepage

Trim Kit, 3 Function, Use w/Mfr No. 8371HD

  • Mfr # T8343EP15

  • Zoro # G6302357


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Three Function
Finish
Chrome
Material of Construction
Metal
Length (In.)
28-1/2
For Use With
Moen Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8343EP15
Zoro #
G6302357
UPC #
026508228593
Country of Origin
United States

Dimensions

Length (In.)
28-1/2
Length
28 1/2 in
Face Dia. (In.)
7
Face Dia.
7 in
Trim Plate Width
7 in
Trim Plate Height
7 in
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Shower Connection Size
1/2 in

Details

Type
Three Function
Finish
Chrome
Material of Construction
Metal
For Use With
Moen Valves
Standards
ASME A112.18, CSA B125.1
Handle Type
Lever
Cover Material
Metal
Color/Finish
Chrome
Connection
1/2 in
Tub and Shower Category
Shower Trim Parts
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Hardware
Connection (In.)
1/2
Item
Tub and Shower Trim Kit
ADA Compliant
ADA Compliant
Ligature Resistant
No
Trim Finish
Chrome
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Showerhead Function
Single
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Trim Plate Shape
Circle
ADA Compliance
Yes
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Included
Tub Spout Type
Non Diverter Spout
Trim Plate Material
Brass
Includes Valve
Valve Not Included
Series
Commercial Posi-Temp T8343
Compatible Mfr. Model Number
8371HD
Fixed Showerhead Flow Rate
1.5 gpm
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
8371HD

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.5 gpm, Number of Handles 1, Moen, Commercial Posi-Temp T8343 Series, Showerhead Function Single, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Shape Circle, Trim Plate Width 7 in, Non Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.