Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2449
Zoro #
G1421436
UPC #
026508048146
Country of Origin
United States
Dimensions
Diverter Tub Spout Length
6
Details
Includes
Showerhead, Arm, Flange, and Tub Spout
Item
Tub And Shower Trim Kit
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Standards
Shower Handle Control Meets ADA, Unit is CSA B-125, ASME A112.18.1M, ANSI A117.1
Primary Material
Metal
Color/Finish
Chrome Plated
Handle Finish
Chrome
Max. Flow
2.5 GPM
Material of Construction
Brass
Handle Type
Single Lever
Type
Without Rough In Valve
Flow Rate (GPM)
2.5
Connection (In.)
1/2
Showerhead Type
Wall Mounted
Description
Tub And Shower Trim Kit, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CA, MA, NV, NY, OR, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.