Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Posi Cht Shr Knb Bk Chr

  • Mfr # T181

  • Zoro # G612373933


product price: $32.29
/ea
Sold in multiples of 12 for $387.48

Key Features

Finish
Chrome
Depth (In.)
4 in
Length
7.38 in
Width (In.)
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T181
Zoro #
G612373933
UPC #
26508029565
Country of Origin
United States

Dimensions

Depth (In.)
4 in
Length
7.38 in
Width (In.)
7.38 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •knob handle for a more conventional look
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.