Zoro Homepage

Trim Ring 2.5 Inch W/Gasket Wr

  • Mfr # 129102WR

  • Zoro # G612371069


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron
Depth (In.)
0.7 in
Length
8.75 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129102WR
Zoro #
G612371069
UPC #
26508173145
Country of Origin
China

Dimensions

Depth (In.)
0.7 in
Length
8.75 in
Width (In.)
5 in

Details

Finish
Wrought Iron

Description

  • •antique-inspired wrought iron finish gives your space a highly traditional feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.