Zoro Homepage

Trim Weymouth Ws Lav Lever Bg

  • Mfr # TS42108BG

  • Zoro # G512377659


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Width
9.2 in
Length
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS42108BG
Zoro #
G512377659
UPC #
026508286425
Country of Origin
United States

Dimensions

Width
9.2 in
Length
13.7 in
Depth
3.1 in

Details

Finish
Brushed Gold
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •two-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.