Zoro Homepage

Triva 18 Towel Bar

  • Mfr # BP1818BL

  • Zoro # G312371000


product price: $38.79
/ea

Key Features

Finish
Matte Black
Bar Length
3.31 in
Width
2.36 in
Height
16.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1818BL
Zoro #
G312371000
UPC #
34584030917
Country of Origin
China

Dimensions

Bar Length
3.31 in
Width
2.36 in
Height
16.1 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •included template and mounting hardware take the guesswork out of installation
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.