Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triva 6' Adjustable Curved Shower Rod in Matte Black

  • Mfr # CSR2169BL

  • Zoro # G410399630


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Depth
5 in.
Width
5.9 in.
Length
48 in.
Application
Bathroom
Weight
2.043 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR2169BL
Zoro #
G410399630
UPC #
34584038586
Country of Origin
China

Dimensions

Depth
5 in.
Width
5.9 in.
Length
48 in.

Details

Color
Black
Application
Bathroom
Weight
2.043 lbs.
Finish
Matte Black
Series
Triva

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.