Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triva 9" Hand Towel Bar

  • Mfr # BP1886BL

  • Zoro # G601236911


product price: $24.75
/ea

Key Features

Finish
Matte Black
Collection
Triva
Width
2.36
Height
7.09
Length
3.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1886BL
Zoro #
G601236911
UPC #
34584031006
Country of Origin
Unknown

Dimensions

Width
2.36
Height
7.09
Length
3.35

Details

Finish
Matte Black
Collection
Triva
Weight
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.