
Triva Brushed Nickel 5' Curved Shower Rod
Mfr # CSR2167BN
Zoro # G901235041
product price: $47.89
/eaKey Features
Finish
Brushed Nickel
Length
58.5
Weight
2.399
Height
6.75
Width
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSR2167BN
Zoro #
G901235041
UPC #
34584031105
Country of Origin
Unknown
Dimensions
Length
58.5
Height
6.75
Width
1
Details
Finish
Brushed Nickel
Weight
2.399
Collection
Triva
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.