
Triva Brushed Nickel Single-Post Paper Holder
Mfr # BP1808BN
Zoro # G901235300
product price: $27.79
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel
Product Series
Triva
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP1808BN
Zoro #
G901235300
UPC #
34584030894
Country of Origin
Unknown
Dimensions
Dispenser Height
2.3 in
Dispenser Width
3.6 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel
Product Series
Triva
Finish
Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.