
Triva Brushed Nickel Single Robe Hook
Mfr # BP1803BN
Zoro # G201236182
product price: $21.69
/eaKey Features
Collection
Triva
Height
3.66
Finish
Brushed Nickel
Width
2.56
Length
3.54
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP1803BN
Zoro #
G201236182
UPC #
34584030863
Country of Origin
Unknown
Dimensions
Height
3.66
Width
2.56
Length
3.54
Details
Collection
Triva
Finish
Brushed Nickel
Weight
0.55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.