
Triva Mirror
Mfr # BP1892BL
Zoro # G301238635
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Height
47.24
Width
5.31
Length
32.8
Weight
23.5
Collection
Triva
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP1892BL
Zoro #
G301238635
UPC #
34584031068
Country of Origin
Unknown
Dimensions
Height
47.24
Width
5.31
Length
32.8
Details
Finish
Matte Black
Weight
23.5
Collection
Triva
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.