Zoro Homepage

Triva Single Robe Hook

  • Mfr # BP1803BL

  • Zoro # G301236242


product price: $19.29
/ea

Key Features

Collection
Triva
Height
3.66
Finish
Matte Black
Width
2.56
Length
3.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1803BL
Zoro #
G301236242
UPC #
34584030856
Country of Origin
Unknown

Dimensions

Height
3.66
Width
2.56
Length
3.54

Details

Collection
Triva
Finish
Matte Black
Weight
0.55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.